Motion
8.100 D 50 W

HYDAC CORP
8.100 D 50 W

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 50 micron
MI ITEM #08594791
MFR #8.100 D 50 W
List Price$443.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
8.100 D 50 W

Hydraulic Pressure Filter Element - Pressure, Stainless Steel Wire Mesh, 50 micron
MI ITEM #08594791
MFR #8.100 D 50 W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.32/each for your price

Overview

Mfr description
8.100 D 50 W

Specifications

  • Element Application
    Pressure
  • Micron Rating
    50 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text