Motion
8.100 D 20 BN4

HYDAC CORP
8.100 D 20 BN4

Hydraulic Pressure Filter Element - Pressure, 20 micron
Mi Item #08594803
MFR #8.100 D 20 BN4
Price$276.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
8.100 D 20 BN4

Hydraulic Pressure Filter Element - Pressure, 20 micron
Mi Item #08594803
MFR #8.100 D 20 BN4

Mfr description
8.100 D 20 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.87/each

Specifications

Dimensions

  • Element Size
    8.100

Details

  • Element Application
    Pressure
  • Filter Material
    Glass Fiber
  • Filter Type
    Low Pressure
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)