Motion
1309090

HYDAC CORP
1309090

RFD660DAMXXA1.1 (SAE DN 76)
Mi Item #08594822
MFR #1309090
Price$7,160.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1309090

RFD660DAMXXA1.1 (SAE DN 76)
Mi Item #08594822
MFR #1309090

Mfr description
RFD660DAMXXA1.1 (SAE DN 76)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,160.40/each

Specifications

Dimensions

  • Body Size
    DN 76
  • Filter Size
    660
  • Overall Height
    17.6700 in
  • Overall Width
    21.2600 in
  • Pipe Size
    SAE DN 76
  • Weight
    158.8 lbs

Details

  • Additional Details
    SAE-threaded or SAE DN flange porting (sizes 110-1300) to allow easy installation with maximum flexibility | O-Ring seals are used to provide positive | reliable sealing | Choice deg F O-Ring materials (nitrile rubber | fluorocarbon elastomer | and ethylene propylene rubber) provides compatibility with petroleum oils | synthetic fluids | water-glycols | oil | water emulsions | and high water based fluids | Removable lid requires minimal clearance to remove the element for replacement and contaminated fluid cannot be washed downstream when element is serviced | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Flow Rate
    660 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, O-Ring Seals
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    174 gpm, 660 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)