Motion
0035 D 003 ON /-V

HYDAC CORP
0035 D 003 ON /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron
MI ITEM #08594825
MFR #0035 D 003 ON /-V
Price$127.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0035 D 003 ON /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 3 micron
MI ITEM #08594825
MFR #0035 D 003 ON /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.67/each

Specifications

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi

Overview

Mfr description
0035 D 003 ON /-V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought