Motion
LF BN/HC 30 I B 3 A 1.0/0V

HYDAC CORP
LF BN/HC 30 I B 3 A 1.0/0V

Hydraulic Pressure Filter Assembly - LF Series, 3 micron, 8 gpm, 30 L/min, Betamicron, 1500 psi, 100 bar Max, A = No Indicator, Plugged Port, Betamicron Element Material
Mi Item #08594826
MFR #LF BN/HC 30 I B 3 A 1.0/0V
Price$539.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LF BN/HC 30 I B 3 A 1.0/0V

Hydraulic Pressure Filter Assembly - LF Series, 3 micron, 8 gpm, 30 L/min, Betamicron, 1500 psi, 100 bar Max, A = No Indicator, Plugged Port, Betamicron Element Material
Mi Item #08594826
MFR #LF BN/HC 30 I B 3 A 1.0/0V

Mfr description
LF BN/HC 30 I B 3 A 1.0/0V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$539.82/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in. Threaded
  • Port 2 Size/Type
    1/2 in. Threaded
  • Port Size
    1/2 in

Details

  • Additional Details
    Model Code Description, LF BN, HC 30 I B 3 A 1 0/0V, Port Configuration, BSPP, Port Configuration, SAE-12 Straight Thread O-Ring Boss Ports, BUn, Medium Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI), Flow Direction, Outside - Inside, Note for Fluid Temperature Range, Consult HYDAC for applications operating below -22 °F (-30 °F)
  • Bowl Material
    Aluminum Extrusion
  • Burst Pressure
    5510 psi, 380 bar
  • Connection Gender
    Female
  • Element Material
    Betamicron
  • Fatigue Pressure
    1500 psi, 100 bar
  • Filter Rating
    3 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Cast Aluminum
  • Indicator Trip Pressure
    72 psid, 5 bar
  • Indicator Type
    A = No Indicator, Plugged Port
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    30 L/min, 8 gpm
  • Maximum Operating Pressure
    100 bar, 1500 psi
  • Media Type
    Betamicron
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon elastomer
  • Series
    LF
  • Trip Pressure
    72 psid, 5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)