Motion
1309800

HYDAC CORP
1309800

Hydraulic Filter Element - 5 μm, Microglass
Mi Item #08594829
MFR #1309800
Price$353.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1309800

Hydraulic Filter Element - 5 μm, Microglass
Mi Item #08594829
MFR #1309800

Mfr description
0160 D 005 BH4HC /-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.96/each

Specifications

Dimensions

  • Diameter
    2.7000 in
  • Element Length
    4.5000 in
  • Overall Length
    4.5000 in

Details

  • Additional Details
    Silicone Free
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Hydraulic Filter Element
  • Filter Material
    Microglass
  • Filter Rating
    5 μm
  • Filter Type
    Cartridge
  • Fluid Comp
    Hydraulic Oil, Lube Oil
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Type
    BH/HC=Betamicron High Collapse
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type D
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)