Motion
0540 A 010 ON/PO/V

HYDAC CORP
0540 A 010 ON/PO/V

Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #08594859
MFR #0540 A 010 ON/PO/V
List Price$961.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0540 A 010 ON/PO/V

Hydraulic Return Filter Element - Return, Plastic Fiber, 10 micron
MI ITEM #08594859
MFR #0540 A 010 ON/PO/V

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$961.02/each for your price

Overview

Mfr description
0540 A 010 ON/PO/V

Specifications

  • Element Application
    Return
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    Plastic Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    14 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron® Power
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text