Motion
1314831

HYDAC CORP
1314831

Duplex Return Filter for Lube Oil Application - 25 μm
MI ITEM #08594865
MFR #1314831
Price$4,879.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1314831

Duplex Return Filter for Lube Oil Application - 25 μm
MI ITEM #08594865
MFR #1314831

Mfr description
RFLDW/HC241EAK25B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,879.97/each

Specifications

Dimensions

  • Overall Height
    12.2800 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 38
  • Weight
    66.10 lbs

Details

  • Additional Details
    Ductile Iron Head | Nitrile Rubber (NBR) Seals | Wire Mesh | HC Element | SAE DN 38 Flanged Ports
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    Duplex Return Filter
  • Filter Rating
    25 μm
  • Flow Rate
    240 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    63 gpm, 240 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    HC, Wire Mesh
  • Micron Rating
    25 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)