Motion
1315614

HYDAC CORP
1315614

VR5E.0/V
MI ITEM #08594871
MFR #1315614
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1315614

VR5E.0/V
MI ITEM #08594871
MFR #1315614

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.07/each

Specifications

Dimensions

  • Diameter
    1.9700 in, 50 mm
  • Thread Size
    G 1/2

Details

  • Housing Material
    Aluminum
  • Max Operating Temperature
    140 °F
  • Type
    Return Line Static Indicator

Overview

Mfr description
VR5E.0/V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought