Motion
DFBH/HC60TC5A1.0/0VB6

HYDAC CORP
DFBH/HC60TC5A1.0/0VB6

Hydraulic Pressure Filter Assembly - DF Series, 5 micron, 16 gpm, 60 L/min, 6090 psi, 420 bar Max, A = No Indicator, Plugged Port, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #08594895
MFR #DFBH/HC60TC5A1.0/0VB6
Price$919.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFBH/HC60TC5A1.0/0VB6

Hydraulic Pressure Filter Assembly - DF Series, 5 micron, 16 gpm, 60 L/min, 6090 psi, 420 bar Max, A = No Indicator, Plugged Port, 87 psi, 6 bar Bypass Cracking Pressure
Mi Item #08594895
MFR #DFBH/HC60TC5A1.0/0VB6

Mfr description
DFBH/HC60TC5A1.0/0VB6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$919.56/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in BSPP
  • Port 2 Size/Type
    3/4 in BSPP
  • Port Size
    3/4 in, 19.05 mm
  • Weight
    10.00 lbs, 4.54 kg

Details

  • Additional Details
    Port Configuration, BSPP, Cap Material, Steel, BUn, High Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Bypass Valve, B6, Flow Direction, Inside - Outside, Element K Factors, 1.004
  • Bowl Location
    Bottom Mounted
  • Burst Pressure
    17400 psi, 1200 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Connection Gender
    Female
  • Fatigue Pressure
    6090 psi, 420 bar
  • Filter Rating
    5 micron
  • Filter Type
    Inline Mount 4 Mounting Holes
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Ductile Iron
  • Indicator Type
    A = No Indicator, Plugged Port
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    60 L/min, 16 gpm
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon elastomer
  • Series
    DF
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)