Motion
1321058

HYDAC CORP
1321058

High Pressure Filter - 30 mm, 10 μm
Mi Item #08594904
MFR #1321058
Price$3,046.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1321058

High Pressure Filter - 30 mm, 10 μm
Mi Item #08594904
MFR #1321058

Mfr description
DFBH/HC330QE10B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,046.26/each

Specifications

Dimensions

  • Body Size
    30 mm
  • Overall Height
    14.0600 in
  • Overall Width
    5.5200 in
  • Pipe Size
    30 mm
  • Port Size
    30 mm
  • Weight
    50.5 lbs

Details

  • Additional Details
    Side manifold-mount | O-ring seals | Screw-in bowl or lid | HYDAC Differential Pressure Indicators | Poppet-type bypass valve | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    High Pressure Filter
  • Filter Rating
    10 μm
  • Filter Type
    High Pressure
  • Flow Rate
    330 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, Differential Pressure Indicators
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    87 gpm, 330 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF...QE
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)