Motion
1322335

HYDAC CORP
1322335

Return Line Static Indicator - VMF-VR Series, Visual Pop-Up With Manual Reset
Mi Item #08594910
MFR #1322335
Price$137.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1322335

Return Line Static Indicator - VMF-VR Series, Visual Pop-Up With Manual Reset
Mi Item #08594910
MFR #1322335

Mfr description
VMF5BM.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.44/each

Specifications

Dimensions

  • Port 1 Size/Type
    G 1/8
  • Port 2 Size/Type
    G 1/8
  • Port Size
    G 1/8

Details

  • Additional Details
    Model Code Description, VMF5BM.1, Housing Material, Aluminum, Medium, Mineral Oil or Water Based Fluids, Maximum Torque, 11 lbsft, 15 Nm, Indicator Type, Visual pop-up with manual reset, Seal Material, Fluorocarbon elastomer (FKM)
  • Filter Type
    Return Line Static Indicator
  • Fluid Comp
    Mineral Oil Or Water Based Fluids
  • Indicator Trip Pressure
    72 psi, 5 bar
  • Indicator Type
    Visual Pop-Up With Manual Reset
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    14 °F, -10 °C
  • Seal Material
    Fluorocarbon elastomer
  • Series
    VMF-VR
  • Standards Met
    ATEX, UL, CSA
  • Trip Pressure
    72 psi, 5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)