Motion
0330 R 010 ON /-B6-SO263

HYDAC CORP
0330 R 010 ON /-B6-SO263

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
Mi Item #08594912
MFR #0330 R 010 ON /-B6-SO263
Price$370.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 010 ON /-B6-SO263

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
Mi Item #08594912
MFR #0330 R 010 ON /-B6-SO263

Mfr description
0330 R 010 ON /-B6-SO263
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.19/each

Specifications

Details

  • Element Application
    Return
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile rubber (NBR)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)