Motion
1323331

HYDAC CORP
1323331

Duplex Return Filter - 5 μm
Mi Item #08594913
MFR #1323331
Price$2,166.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1323331

Duplex Return Filter - 5 μm
Mi Item #08594913
MFR #1323331

Mfr description
FLND ON 110FDB5C1.1/-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,166.43/each

Specifications

Dimensions

  • Overall Height
    10.5900 in
  • Overall Width
    7.1700 in

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | O-Ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance to remove the element for replacement | Differential Pressure Indicators have no external dynamic seal
  • Body Material
    Aluminum
  • Filter Rating
    5 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    110 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass valve, O-Ring seals
  • Material
    Aluminum
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    FLND
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)