Motion
0850 R 010 ON /-EPR

HYDAC CORP
0850 R 010 ON /-EPR

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
MI ITEM #08595129
MFR #0850 R 010 ON /-EPR
List Price$630.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0850 R 010 ON /-EPR

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
MI ITEM #08595129
MFR #0850 R 010 ON /-EPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$630.01/each for your price

Overview

Mfr description
0850 R 010 ON /-EPR

Specifications

  • Element Application
    Return
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    Optimicron®
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text