Motion
0030 D 010 BN4HC /-EPR-SO103H

HYDAC CORP
0030 D 010 BN4HC /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron
MI ITEM #08595223
MFR #0030 D 010 BN4HC /-EPR-SO103H
Your Price$97.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 010 BN4HC /-EPR-SO103H

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron
MI ITEM #08595223
MFR #0030 D 010 BN4HC /-EPR-SO103H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$97.53/each(List $112.16)

Overview

Mfr description
0030 D 010 BN4HC /-EPR-SO103H

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    10 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    87 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Ethylene propylene rubber (EPR)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text