Motion
2060290

HYDAC CORP
2060290

Ball Valve - 2-Way, 6000 psi Max, Carbon Steel Body, Straight Handle
Mi Item #08595237
MFR #2060290
Price$67.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2060290

Ball Valve - 2-Way, 6000 psi Max, Carbon Steel Body, Straight Handle
Mi Item #08595237
MFR #2060290

Mfr description
KHB-16SAE-1114-11X-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.45/each

Specifications

Dimensions

  • Tube Size
    -8
  • Weight
    1.6500 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    SAE
  • Flow Direction
    2-Way
  • Handle Material
    Aluminum
  • Handle Style
    Straight Handle
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    6000 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Fluoroelastomer (FPM) (Standard)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)