Motion
2061623

HYDAC CORP
2061623

Gauge Isolator - 4500 psi, 0.4375 in Port Size
MI ITEM #08595291
MFR #2061623
Price$1,059.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2061623

Gauge Isolator - 4500 psi, 0.4375 in Port Size
MI ITEM #08595291
MFR #2061623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,059.29/each

Specifications

Dimensions

  • Port Size
    0.4375 in

Details

  • Accuracy
    ±1.6 %
  • Connection Type
    SAE-4
  • Gauge Pressure Range
    4500 psi
  • Max Operating Temperature
    160 °F
  • Maximum PSI
    4500 psi
  • Maximum Working Pressure
    315 bar
  • Mounting Type
    Flange
  • Pressure Range
    0 to 315 bar, 0 to 4500 psi
  • Pressure Rating
    0 to 315 bar
  • Thread Connection
    SAE-4
  • Thread Type
    SAE-4
  • Type
    Gauge Isolator

Overview

Mfr description
MSL 2 H 2.X/180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought