Motion
2062811

HYDAC CORP
2062811

DV-10-01.X/12-S
Mi Item #08595329
MFR #2062811
Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2062811

DV-10-01.X/12-S
Mi Item #08595329
MFR #2062811

Mfr description
DV-10-01.X/12-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.57/each

Specifications

Dimensions

  • Size
    10
  • Thread Size
    5/8 in

Details

  • Adjustment Type
    Knob
  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
  • Maximum Flow Rate
    302.8 L/min, 80 gpm
  • Maximum Working Pressure
    344.7 bar, 5000 psi
  • Seal Material
    Fluoroelastomer (FPM)
  • Type
    Needle
  • Valve Mount Type
    In-Line
  • Working Temperature Max
    212 °F, 100 °C
  • Working Temperature Min
    -4 °F, -20 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)