Motion
2063993

HYDAC CORP
2063993

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08595386
MFR #2063993
Price$53,889.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2063993

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08595386
MFR #2063993

Mfr description
NFHD ON 7800EAP5D1.1/16L220-39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,889.89/each

Specifications

Dimensions

  • Overall Height
    53.0700 in
  • Overall Width
    84.3700 in
  • Pipe Size
    SAE DN 102
  • Weight
    1008 lbs

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    5 μm
  • Filter Type
    Return Line
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Floor Mounting Brackets, O-Ring Seals
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Material
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)