Motion
2064982

HYDAC CORP
2064982

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08595429
MFR #2064982
Price$19,604.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2064982

Duplex Return Filter for Low Pressure Application - 10 μm
Mi Item #08595429
MFR #2064982

Mfr description
NFHD ON 1300EAP10A1.1/16-33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,604.58/each

Specifications

Dimensions

  • Overall Height
    36.8100 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    302.10 lbs

Details

  • Additional Details
    Nitrile Rubber (NBR) Seals | Optimicron Element Material | SAE DN Flange Ports
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Cartridge
  • Filter Rating
    10 μm
  • Flow Rate
    1300 l/min
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    343 gpm, 1300 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Maximum Temperature
    250 °F
  • Media Material
    Optimicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    250 °F
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Operating Temperature Range
    250 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)