Motion
KHM-25NPT-3314-11X-L

HYDAC CORP
KHM-25NPT-3314-11X-L

Ball Valve - 2-Way, 7250 psi Max, 1.0000 in Port, Stainless Steel Body, Straight Handle
Mi Item #08595506
MFR #KHM-25NPT-3314-11X-L
Price$664.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHM-25NPT-3314-11X-L

Ball Valve - 2-Way, 7250 psi Max, 1.0000 in Port, Stainless Steel Body, Straight Handle
Mi Item #08595506
MFR #KHM-25NPT-3314-11X-L

Mfr description
KHM-25NPT-3314-11X-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.28/each

Specifications

Dimensions

  • Port Size
    1.0000 in

Details

  • Body Material
    Stainless Steel
  • Connection Type
    ANSI/ASME 1.20.1 Taper Pipe Thread
  • Flow Direction
    2-Way
  • Handle Style
    Straight Handle
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    7250 psi
  • Min Operating Temperature
    14 °F
  • O Ring Material
    FPM (fluoroelastomer)
  • Product Types
    High Pressue Ball Valve
  • Series
    KHM
  • Spindle Ball Material
    Stainless Steel
  • Spindle Ball Seal Material
    Polyacetal
  • Temperature Range
    14 to 176 °F
  • Type
    High Pressue Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)