Motion
RFD ON 110DAC20A1.0/3V-KB-M

HYDAC CORP
RFD ON 110DAC20A1.0/3V-KB-M

Hydraulic Return Line Filter Assembly - RFD Series, 30 Size, 10 micron, 8 gpm Max Flow, 43 psid, 3 bar Bypass Cracking Pressure, Betamicron Element Material
Mi Item #08595558
MFR #RFD ON 110DAC20A1.0/3V-KB-M
Price$2,188.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFD ON 110DAC20A1.0/3V-KB-M

Hydraulic Return Line Filter Assembly - RFD Series, 30 Size, 10 micron, 8 gpm Max Flow, 43 psid, 3 bar Bypass Cracking Pressure, Betamicron Element Material
Mi Item #08595558
MFR #RFD ON 110DAC20A1.0/3V-KB-M

Mfr description
RFD ON 110DAC20A1.0/3V-KB-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,188.07/each

Specifications

Dimensions

  • Port Size
    1-1/2 in
  • Size
    30
  • Weight
    0.9 lbs, 0.41 kg

Details

  • Element Material
    Betamicron
  • Fatigue Pressure
    478 psi, 33 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank, Inline
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    8 gpm
  • Min Operating Temperature
    14 °F, -10 °C
  • Mounting Hole Type
    4 Mounting Holes
  • Series
    RFD
  • Valve Bypass Cracking Pressure
    43 psid, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)