Motion
2067994

HYDAC CORP
2067994

In-tank / Inline Low Pressure Filter - 4.0000 in, 10 μm
Mi Item #08595589
MFR #2067994
Price$6,602.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2067994

In-tank / Inline Low Pressure Filter - 4.0000 in, 10 μm
Mi Item #08595589
MFR #2067994

Mfr description
NF ON 2610DP10A1.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,602.78/each

Specifications

Dimensions

  • Body Size
    4.0000 in
  • Diameter
    10.2400 in
  • Filter Size
    1045 mm x 260 mm
  • Overall Height
    41.1400 in
  • Overall Width
    10.2400 in
  • Pipe Size
    4.0000 in
  • Port Size
    4.0000 in
  • Weight
    50.7 lbs

Details

  • Additional Details
    O-ring seals | Removable lid | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Optimicron
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    In-Tank, Inline Low Pressure Filter
  • Filter Material
    Optimicron
  • Filter Rating
    10 μm
  • Filter Type
    In-Line Low Pressure, In-Tank
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Included Options
    Bypass Valve, O-ring seals
  • Material
    Optimicron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    449.092 gpm, 1700 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    Optimicron
  • Media Type
    Optimicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NF
  • Thread Standard
    SAE
  • Type
    In-Tank / Inline Low Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)