Motion
2069198

HYDAC CORP
2069198

Manifold Cartridge Filter - 0.6250 in, 10 μm
Mi Item #08595668
MFR #2069198
Price$161.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2069198

Manifold Cartridge Filter - 0.6250 in, 10 μm
Mi Item #08595668
MFR #2069198

Mfr description
CP-SAEW15G10W1.0/12 B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.12/each

Specifications

Dimensions

  • Overall Height
    2.4100 in
  • Overall Width
    1.0000 in
  • Pipe Size
    0.6250 in
  • Port Size
    0.6250 in
  • Weight
    1.5 lbs

Details

  • Additional Details
    SAE threaded cavity (sizes 15-120) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Choice deg F O-ring materials (nitrile Rubber | fluorocarbon elastomer) provides compatibility with petroleum oils | synthetic fluids | water-glycols | oil | water emulsions | and high water based fluids
  • Body Material
    Carbon Steel
  • Element Material
    Wire Mesh
  • Element Type
    Wire Mesh
  • Filter Rating
    10 μm
  • Flow Rate
    15 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Carbon Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    4 gpm 15 L/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Wire Mesh
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Seal Material
    Fluorocarbon Elastomer, Nitrile Rubber
  • Series
    CP-SAE
  • Thread Standard
    SAE
  • Type
    Manifold Cartridge Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)