Motion
2069200

HYDAC CORP
2069200

Manifold Cartridge Filter - 1.5000 in, 10 μm
Mi Item #08595669
MFR #2069200
Price$449.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2069200

Manifold Cartridge Filter - 1.5000 in, 10 μm
Mi Item #08595669
MFR #2069200

Mfr description
CP-SAE-W120G10W1.1/12-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.50/each

Specifications

Dimensions

  • Filter Size
    120
  • Overall Height
    5.0100 in
  • Overall Width
    2.1300 in
  • Pipe Size
    1.5000 in
  • Port Size
    1.5000 in
  • Weight
    1.5 lbs

Details

  • Additional Details
    O-ring seals | SAE threaded cavity
  • Body Material
    Stainless Steel
  • Element Material
    Wire Mesh
  • Element Type
    Manifold Cartridge Filter
  • Filter Rating
    10 μm
  • Filter Type
    Manifold Cartridge
  • Flow Rate
    113 l/min
  • Material
    Stainless Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    30 gpm, 113 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Media Material
    Wire Mesh
  • Media Type
    Wire Mesh
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    420 bar, 6090 psi
  • Port Type
    Straight Thread
  • Series
    CP-SAE
  • Thread Standard
    SAE
  • Type
    Manifold Cartridge Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)