Motion
2069205

HYDAC CORP
2069205

Manifold Cartridge Filter - 141 μm
Mi Item #08595672
MFR #2069205
Price$177.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2069205

Manifold Cartridge Filter - 141 μm
Mi Item #08595672
MFR #2069205

Mfr description
CP-C16W40G141W1.0/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.12/each

Specifications

Dimensions

  • Overall Height
    2.2900 in
  • Overall Width
    1.5000 in
  • Pipe Size
    1.0000 in
  • Weight
    0.75 lbs

Details

  • Additional Details
    Nitrile rubber (NBR) (standard) | Steel head | SAE-16 Threaded Port
  • Body Material
    Steel
  • Element Material
    Wire Mesh
  • Element Type
    Wire Mesh
  • Filter Rating
    141 μm
  • Flow Rate
    45 l/min
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    12 gpm 45 L/min
  • Maximum Operating Pressure
    210 bar, 3000 psi
  • Micron Rating
    141 µm
  • Minimum Operating Pressure
    210 bar, 3000 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    CP-C16
  • Thread Standard
    UNF
  • Type
    Manifold Cartridge Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)