Motion
2070800

HYDAC CORP
2070800

0075 D 003 ON
MI ITEM #08595802
MFR #2070800
Price$146.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2070800

0075 D 003 ON
MI ITEM #08595802
MFR #2070800

Mfr description
0075 D 003 ON
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.40/each

Specifications

Details

  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Type
    Hydraulic Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)