Motion
0110 R 005 ON /-V-B0.2

HYDAC CORP
0110 R 005 ON /-V-B0.2

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #08595874
MFR #0110 R 005 ON /-V-B0.2
Price$164.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 R 005 ON /-V-B0.2

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #08595874
MFR #0110 R 005 ON /-V-B0.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$164.13/each

Specifications

Dimensions

  • Element Size
    0110
  • Inside Diameter
    0.8700 in,22 mm
  • Length
    6.7000 in,171 mm
  • Outside Diameter
    2.0000 in,50.80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    3 psi

Overview

Mfr description
0110 R 005 ON /-V-B0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought