Motion
TL3525 1-1/2

TB WOODS
TL3525 1-1/2

Taper Lock Bushing - 3525 Series, 1-1/2 in Bore, Steel Material
Mi Item #08595896
MFR #TL3525 1-1/2
Price$496.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TL3525 1-1/2

Taper Lock Bushing - 3525 Series, 1-1/2 in Bore, Steel Material
Mi Item #08595896
MFR #TL3525 1-1/2

Mfr description
TL3525 1-1/2 TL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$496.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bushing Size
    3525
  • Length Through Bore  
    2.5000 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    698672072939
  • Wrench Torque
    1000 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)