Motion
2074862

HYDAC CORP
2074862

Modular Inline Return Filter - 3 μm
Mi Item #08596120
MFR #2074862
Price$6,414.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2074862

Modular Inline Return Filter - 3 μm
Mi Item #08596120
MFR #2074862

Mfr description
NFH ON 2600EP3D1.1/16B6L110
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,414.89/each

Specifications

Dimensions

  • Overall Height
    43.8400 in
  • Overall Width
    264.0000 in
  • Pipe Size
    SAE DN 102

Details

  • Additional Details
    Differential Pressure Indicator | SAE DN flange porting
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Filter Type
    Modular In-Line Return
  • Flow Rate
    1700 l/min
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    34.5 bar, 500 psi
  • Seal Material
    Nitrile (Buna-N)
  • Series
    NFH
  • Thread Standard
    SAE
  • Type
    Modular Inline Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)