Motion
2076146

HYDAC CORP
2076146

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08596197
MFR #2076146
Price$20,170.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2076146

Duplex Return Filter for Low Pressure Application - 5 μm
Mi Item #08596197
MFR #2076146

Mfr description
NFHD ON 1300EAP5C1.1/16B6-33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,170.16/each

Specifications

Dimensions

  • Overall Height
    36.8100 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    302.10 lbs

Details

  • Additional Details
    SAE DN flange porting (sizes 1300-10400) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    5 μm
  • Flow Rate
    1300 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve, Floor Mounting Brackets
  • Material
    Steel
  • Max Operating Temperature
    212 °F
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    343.42 gpm, 1300 l/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)