Motion
2077055

HYDAC CORP
2077055

Duplex Pressure Filter - 10 µm
Mi Item #08596237
MFR #2077055
Price$7,236.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2077055

Duplex Pressure Filter - 10 µm
Mi Item #08596237
MFR #2077055

Mfr description
DFDKBH/HC280QLF10BM1.1/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,236.53/each

Specifications

Dimensions

  • Overall Height
    20.6900 in
  • Overall Width
    8.6700 in
  • Weight
    99.3 lbs

Details

  • Element Material
    Betamicron
  • Element Type
    Betamicron
  • Filter Rating
    10 µm
  • Flow Rate
    132 L/min, 35 gpm
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm 132 L/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)