Motion
2078537

HYDAC CORP
2078537

Modular Inline Return Filter - 5 μm
Mi Item #08596354
MFR #2078537
Price$6,214.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2078537

Modular Inline Return Filter - 5 μm
Mi Item #08596354
MFR #2078537

Mfr description
NFH ON 2600EP5B1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,214.20/each

Specifications

Dimensions

  • Overall Height
    43.8400 in
  • Overall Width
    264.0000 in
  • Pipe Size
    SAE DN 102

Details

  • Additional Details
    Differential Pressure Indicator
  • Body Material
    Ductile Iron
  • Filter Rating
    5 μm
  • Flow Rate
    1700 l/min
  • Included Options
    Bypass Valve, Differential Pressure Indicator
  • Material
    Ductile Iron
  • Max Operating Temperature
    250 °F
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Maximum Temperature
    250 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    250 °F
  • Minimum Operating Pressure
    34.5 bar, 500 psi
  • Operating Temperature Range
    250 °F
  • Seal Material
    EPDM, Nitrile (Buna-N), Viton (FKM)
  • Series
    NFH
  • Thread Standard
    SAE
  • Type
    Modular Inline Return Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)