Motion
2078575

HYDAC CORP
2078575

Hydraulic Filter Element - 15 μm, Microglass
Mi Item #08596358
MFR #2078575
Price$263.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2078575

Hydraulic Filter Element - 15 μm, Microglass
Mi Item #08596358
MFR #2078575

Mfr description
0280 D 015 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.01/each

Specifications

Dimensions

  • Diameter
    2.7000 in
  • Element Length
    14.0000 in
  • Overall Length
    14.0000 in

Details

  • Additional Details
    One Closed Cap | Outer Sleeve: Yes | Stat-Free: No
  • Body Material
    Microglass
  • Efficiency Rating
    99.5 %
  • Element Material
    Microglass
  • Element Type
    Microglass
  • Filter Material
    Microglass
  • Filter Rating
    15 μm
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Type
    Mobilemicron
  • Micron Rating
    15 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)