Motion
2079264

HYDAC CORP
2079264

Fluid Level Indicator with Electric Level Switch - For Use With Hydraulic Reservoirs
MI ITEM #08596399
MFR #2079264
Price$635.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2079264

Fluid Level Indicator with Electric Level Switch - For Use With Hydraulic Reservoirs
MI ITEM #08596399
MFR #2079264

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$635.22/each

Specifications

Details

  • For Use With
    Hydraulic Reservoirs
  • Manufacturer Product Page
  • Max Operating Temperature
    176 °F
  • Maximum Operating Pressure
    14.5 psi
  • Type
    Fluid Level Indicator with Electric Level Switch
  • Voltage
    50 V

Overview

Mfr description
FSK-176-2.X/O/TS70/12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought