Motion
2079711

HYDAC CORP
2079711

Duplex Pressure Filter - 5 μm
Mi Item #08596428
MFR #2079711
Price$5,081.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2079711

Duplex Pressure Filter - 5 μm
Mi Item #08596428
MFR #2079711

Mfr description
DFDK ON 160QLF5C1.1/12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,081.11/each

Specifications

Dimensions

  • Overall Height
    11.2000 in
  • Overall Width
    8.6700 in
  • Weight
    72.8 lbs

Details

  • Additional Details
    Ductile Iron Head | Nitrile Rubber (NBR) Seals | Optimicron Element | Inline Duplex 4 Mounting Holes
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Pressure Filter
  • Filter Rating
    5 μm
  • Filter Type
    Hydraulic
  • Flow Rate
    132 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm, 132 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Optimicron
  • Media Type
    Optimicron
  • Micron Rating
    5 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)