Motion
1300 R 005 BN4HC /-V-B6-SO103H

HYDAC CORP
1300 R 005 BN4HC /-V-B6-SO103H

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #08596431
MFR #1300 R 005 BN4HC /-V-B6-SO103H
Price$1,006.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 005 BN4HC /-V-B6-SO103H

Hydraulic Return Filter Element - Return, Glass Fiber, 5 micron
MI ITEM #08596431
MFR #1300 R 005 BN4HC /-V-B6-SO103H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,006.85/each

Specifications

Dimensions

  • Element Size
    1300

Details

  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Valve Bypass Cracking Pressure
    87 psi

Overview

Mfr description
1300 R 005 BN4HC /-V-B6-SO103H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought