Motion
2079852

HYDAC CORP
2079852

Duplex Pressure Filter - 1.5000 in, 25 μm
MI ITEM #08596437
MFR #2079852
Price$4,065.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2079852

Duplex Pressure Filter - 1.5000 in, 25 μm
MI ITEM #08596437
MFR #2079852

Mfr description
DFDKW/HC110QLC25D1.1/12-L110
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,065.68/each

Specifications

Dimensions

  • Overall Height
    10.8900 in
  • Overall Width
    8.6700 in
  • Port Size
    1.5000 in
  • Weight
    37.5 lbs

Details

  • Additional Details
    Choice deg F SAE threaded or SAE DN flange porting | O-ring seals | Removable bowl | HYDAC Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    HC, Wire Mesh
  • Filter Rating
    25 μm
  • Flow Rate
    50 l/min
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    13 gpm, 50 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Maximum Temperature
    212 °F
  • Media Material
    HC, Wire Mesh
  • Micron Rating
    25 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)