Motion
2080010

HYDAC CORP
2080010

Duplex Return Filter for Low Pressure Application - 10 μm
MI ITEM #08596448
MFR #2080010
Price$21,932.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2080010

Duplex Return Filter for Low Pressure Application - 10 μm
MI ITEM #08596448
MFR #2080010

Mfr description
NFHD ON 2600EAP10D1.1/16L110-39
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,932.08/each

Specifications

Dimensions

  • Overall Height
    54.0900 in
  • Overall Width
    30.4600 in
  • Pipe Size
    SAE DN 102
  • Weight
    357 lbs

Details

  • Additional Details
    SAE DN flange porting (sizes 1300-10400) to allow easy installation with maximum flexibility | O-ring seals are used to provide positive | reliable sealing | Removable lid requires minimal clearance to remove the element for replacement | HYDAC Differential Pressure Indicators have no external dynamic seal | A bypass valve located in the element provides positive sealing during normal operation and fast opening during cold starts and flow surges | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Steel
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Optimicron (Low Collapse)
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Return
  • Flow Rate
    1700 l/min
  • Material
    Steel
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Air Flow
    450 gpm
  • Maximum Flow Rate
    450 gpm 1700 L/min
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    34 bar, 500 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    NFHD
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Low Pressure Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)