Motion
2080507

HYDAC CORP
2080507

Duplex Pressure Filter - 10 μm
Mi Item #08596505
MFR #2080507
Price$7,437.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2080507

Duplex Pressure Filter - 10 μm
Mi Item #08596505
MFR #2080507

Mfr description
DFDKBH/HC280QLF10J41.1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,437.26/each

Specifications

Dimensions

  • Overall Height
    20.6900 in
  • Overall Width
    8.6700 in
  • Weight
    99.3 lbs

Details

  • Additional Details
    O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance | Differential Pressure Indicators have no external dynamic seal | Bypass valve provides positive sealing during normal operation and fast opening during cold starts and flow surges
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Duplex Pressure Filter
  • Filter Rating
    10 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    132 l/min
  • Material
    Ductile Iron
  • Max Operating Temperature
    176 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm, 132 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Maximum Temperature
    176 °F
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    176 °F
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Operating Temperature Range
    176 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Thread Standard
    SAE
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)