Motion
0330 R 020 BN4HC /-V-SO103H

HYDAC CORP
0330 R 020 BN4HC /-V-SO103H

Hydraulic Return Filter Element - Return, Glass Fiber, 20 micron
MI ITEM #08596640
MFR #0330 R 020 BN4HC /-V-SO103H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 020 BN4HC /-V-SO103H

Hydraulic Return Filter Element - Return, Glass Fiber, 20 micron
MI ITEM #08596640
MFR #0330 R 020 BN4HC /-V-SO103H

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0330 R 020 BN4HC /-V-SO103H

Specifications

  • Element Application
    Return
  • Micron Rating
    20 micron
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Glass Fiber
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    Betamicron
  • Manufacturer Catalog
  • Filter Design
    Pleated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text