Motion
2081860

HYDAC CORP
2081860

Duplex Pressure Filter - 20 μm
MI ITEM #08596682
MFR #2081860
Price$5,813.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2081860

Duplex Pressure Filter - 20 μm
MI ITEM #08596682
MFR #2081860

Mfr description
DFDKV110QLC20B1.1/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,813.79/each

Specifications

Dimensions

  • Overall Height
    10.8900 in
  • Overall Width
    8.6700 in
  • Weight
    37.5 lbs

Details

  • Additional Details
    Wire Mesh Reinforced | For Hydraulic Systems
  • Body Material
    Ductile Iron
  • Element Material
    Wire Mesh
  • Element Type
    Wire Mesh
  • Filter Material
    Wire Mesh
  • Filter Rating
    20 μm
  • Filter Type
    Duplex Pressure
  • Flow Rate
    50 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Included Options
    Bypass Valve
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    13 gpm, 50 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Wire Mesh
  • Media Type
    Wire Mesh
  • Micron Rating
    20 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)