Motion
2082772

HYDAC CORP
2082772

Duplex Pressure Filter - 10 μm
Mi Item #08596743
MFR #2082772
Price$6,104.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2082772

Duplex Pressure Filter - 10 μm
Mi Item #08596743
MFR #2082772

Mfr description
DFDKBH/HC240QLF10C1.1/12-W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,104.42/each

Specifications

Dimensions

  • Overall Height
    13.6000 in
  • Overall Width
    8.6700 in
  • Weight
    79.4 lbs

Details

  • Additional Details
    water emulsions (HFA | HFC) | Housing design reduces stress concentrations and prevents fatigue failure | O-ring seals are used to provide positive | reliable sealing | Removable bowl requires minimal clearance | Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Cartridge
  • Filter Rating
    10 μm
  • Flow Rate
    132 l/min
  • Fluid Comp
    HFA, HFC, High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm, 132 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Micron Rating
    10 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)