Motion
MFM ON 95OI10BM4.0/B7

HYDAC CORP
MFM ON 95OI10BM4.0/B7

Inline High Pressure Filter - MFM Series, 95 Size, 10 micron, 25 gpm, 4062 psid Max, 101.50 psi Bypass Cracking Pressure
Mi Item #08596981
MFR #MFM ON 95OI10BM4.0/B7
Price$623.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 95OI10BM4.0/B7

Inline High Pressure Filter - MFM Series, 95 Size, 10 micron, 25 gpm, 4062 psid Max, 101.50 psi Bypass Cracking Pressure
Mi Item #08596981
MFR #MFM ON 95OI10BM4.0/B7

Mfr description
MFM ON 95OI10BM4.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$623.90/each

Specifications

Dimensions

  • Overall Length
    297 mm
  • Size
    95

Details

  • Filter Rating
    10 micron
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    25 gpm
  • Maximum Operating Pressure
    4062 psid
  • Min Operating Temperature
    14 °F
  • Seal Material
    NBR = Perbunan
  • Series
    MFM
  • Valve Bypass Cracking Pressure
    101.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)