Motion
2083611

HYDAC CORP
2083611

2083611
MI ITEM #08597011
MFR #2083611
List Price$983.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2083611

2083611
MI ITEM #08597011
MFR #2083611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$983.03/each for your price

Overview

Mfr description
HF4R-BN-09VK10J1.2/16V-B2.7T-SO103H

Specifications

  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    40 psi
  • Min Operating Temperature
    14 °F
  • Max Operating Temperature
    212 °F
  • Manufacturer Catalog
    file:///C:/Users/se003685/Downloads/HF4R%20Series.pdf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought