Motion
2085015

HYDAC CORP
2085015

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08597136
MFR #2085015
Price$13,652.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2085015

Duplex Return Filter for Lube Oil Application - 10 μm
Mi Item #08597136
MFR #2085015

Mfr description
RFLD ON 851DAM10D1.0/L110SB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,652.40/each

Specifications

Dimensions

  • Overall Height
    25.5900 in
  • Overall Width
    6.2500 in
  • Pipe Size
    SAE DN 64
  • Weight
    143.3 lbs

Details

  • Additional Details
    Ductile Iron Head | Nitrile Rubber (NBR) Seals | Optimicron Element Material | Flanged Ports | SAE DN 64 End Size
  • Body Material
    Ductile Iron
  • Element Material
    Optimicron (Low Collapse)
  • Element Type
    Duplex Return Filter
  • Filter Rating
    10 μm
  • Flow Rate
    850 l/min
  • Fluid Comp
    High Water Based Fluids, Lube Oil, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    225 gpm, 850 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Maximum Temperature
    212 °F
  • Media Material
    Optimicron
  • Micron Rating
    10 µm
  • Min Operating Temperature
    212 °F
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Operating Temperature Range
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Thread Standard
    SAE
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)