Motion
2086459

HYDAC CORP
2086459

Modular Inline Return Filter - 3 μm
MI ITEM #08597259
MFR #2086459
Price$6,214.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2086459

Modular Inline Return Filter - 3 μm
MI ITEM #08597259
MFR #2086459

Mfr description
NFHBN/AM2600EP3BM1.1/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,214.20/each

Specifications

Dimensions

  • Overall Height
    43.8400 in
  • Overall Width
    264.0000 in
  • Pipe Size
    SAE DN 102

Details

  • Additional Details
    Includes Bypass Valve
  • Body Material
    Ductile Iron
  • Filter Rating
    3 μm
  • Filter Type
    Return Line
  • Flow Rate
    1700 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Operating Temperature
    250 °F
  • Max Pressure
    34 bar, 500 psi
  • Maximum Flow Rate
    450 gpm, 1700 l/min
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Maximum Temperature
    250 °F
  • Micron Rating
    3 µm
  • Min Operating Temperature
    250 °F
  • Minimum Operating Pressure
    34.5 bar, 500 psi
  • Operating Temperature Range
    250 °F
  • Seal Material
    Ethylene Propylene Rubber, Fluoro Carbon Elastomer, Nitrile Rubber
  • Series
    NFH
  • Thread Standard
    SAE
  • Type
    Modular Inline Return Filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)