Motion
MFM ON 55LI10B4.0/B7

HYDAC CORP
MFM ON 55LI10B4.0/B7

Inline High Pressure Filter - MFM Series, 55.0000 Size, 10 micron, 18 gpm, 68 L/min, 4062 psi, 280 bar Max, B = Visual Pop-Up With Automatic Reset, 101.50 psi Bypass Cracking Pressure
Mi Item #08597422
MFR #MFM ON 55LI10B4.0/B7
Price$524.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 55LI10B4.0/B7

Inline High Pressure Filter - MFM Series, 55.0000 Size, 10 micron, 18 gpm, 68 L/min, 4062 psi, 280 bar Max, B = Visual Pop-Up With Automatic Reset, 101.50 psi Bypass Cracking Pressure
Mi Item #08597422
MFR #MFM ON 55LI10B4.0/B7

Mfr description
MFM ON 55LI10B4.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.54/each

Specifications

Dimensions

  • Overall Length
    204 mm
  • Size
    55.0000
  • Weight
    9.30 lbs, 4.22 kg

Details

  • Additional Details
    Modification Number, Latest Version Always Supplied, Indication Type, Visual pop-up with automatic reset, BUn, Medium Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), Bypass Valve Cracking Pressure, 7 bar (100 psid), Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %, Fatigue Housing Pressure Rating at 1 Million Cycles, 280 bar (4060 psi), Element Collapse Pressure Rating, 20 bar (290 psi), Burst Housing Pressure Rating, 960 bar (13920 psi), Dimension b1, 92 mm (3.6200 in), Diameter d1, 86 mm (3.3900 in), Dimension h1, 206 mm (8.1100 in)
  • Bowl Material
    Aluminum
  • Bowl Style
    Metal
  • Burst Pressure
    13920 psi, 960 bar
  • Collapse Rating
    290 psi, 20 bar
  • Fatigue Pressure
    4060 psi, 280 bar
  • Filter Rating
    10 micron
  • Filter Type
    In-Line High Pressure Filter
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Cast Aluminum
  • Indicator Type
    B = Visual Pop-Up With Automatic Reset
  • Manufacturer Catalog
  • Max Operating Temperature
    212 °F
  • Maximum Flow Rate
    68 L/min, 18 gpm
  • Maximum Operating Pressure
    280 bar, 4062 psi
  • Min Operating Temperature
    14 °F
  • Mounting Configuration
    Inline
  • Seal Material
    NBR = Perbunan
  • Series
    MFM
  • Valve Bypass Cracking Pressure
    101.50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)