Motion
1700 R 020 ON /-V-B6

HYDAC CORP
1700 R 020 ON /-V-B6

Hydraulic Return Filter Element - Return, Glass Fiber, 20 micron
Mi Item #08597503
MFR #1700 R 020 ON /-V-B6
Price$1,267.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1700 R 020 ON /-V-B6

Hydraulic Return Filter Element - Return, Glass Fiber, 20 micron
Mi Item #08597503
MFR #1700 R 020 ON /-V-B6

Mfr description
1700 R 020 ON /-V-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,267.58/each

Specifications

Dimensions

  • Element Size
    1700
  • Inside Diameter
    2.7000 in,68 mm
  • Length
    31.0000 in,791 mm
  • Outside Diameter
    4.5000 in,114.30 mm
  • Overall Diameter
    4.5000 in,114 mm
  • Overall Length
    31.0000 in, 791 mm
  • Width
    4.5000 in,114 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)